Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS8025DX

  • Zoro # G0862393


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Catridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8025DX
Zoro #
G0862393
UPC #
663370558177
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8
Item Height (Inch)
3.06
Item Length (Inch)
10.75

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Catridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Connection
1/2"-14 NPT
Finish
Oil Rubbed Bronze
Number of Handles
2
Handle Material
Metal
Material
Brass
Spout Flow Rate (GPM)
7
Drain Included
No
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Showerhead Included
No
UPC/CUPC Certified
false
CEC Certified
false
Collection
Concord
Showerhead Flow Rate (GPM)
0
Theme
Modern
Handles Included
true
Hose Included
false
Item Weight (lbs)
6.29
DOE Certified
false
Faucet Centers
8
Low Lead Compliant
true
Faucet Holes
3
Handle Style
Cross
Handshower Included
No

Description

KS8025DX 2-Handle Wall Mount Roman Tub F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.