Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KB282

  • Zoro # G0848479


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Flow Rate
7.0 gpm
Number of Holes
3
Body Material
Brass/Zinc Alloy
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB282
Zoro #
G0848479
UPC #
663370528200
Country of Origin
Taiwan, Province of China

Dimensions

Height
4-3/4"
Item Height (Inch)
4.75
Item Length (Inch)
8
Item Width (Inch)
8.25
Max Deck Thickness
1

Details

Finish
Polished Brass
Number of Handles
2
Flow Rate
7.0 gpm
Number of Holes
3
Body Material
Brass/Zinc Alloy
ADA Compliant
true
Faucet Handle Type
Round
Item
Roman Tub Faucet
Faucet Finish
Polished Brass
Faucet Operation
Standard
Mounting Type
Deck Mount
Handle Material
Acrylic
Mounting Hole Center to Center
8" to 24"
Includes
Round Handle
Connection
1/2" IPS
Features
Duraseal Washerless Cartridge, Dual Round Handles
Material
Brass;Zinc Alloy
Item Weight (lbs)
6.82
CEC Certified
false
Theme
Traditional
Pullout Spray
false
Hose Included
false
Faucet Holes
3
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Showerhead Included
No
Prop 65 Label
true
DOE Certified
false
Handle Style
Knob
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Faucet Centers
8 to 24
Handles Included
true
Drain Included
No
Handshower Included
No
Sidespray
false

Description

KB282 Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.