Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KB8362NFL

  • Zoro # G0851105


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Features
Washerless Catridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8362NFL
Zoro #
G0851105
UPC #
663370133428
Country of Origin
Taiwan, Province of China

Dimensions

Height
4-15/16"
Width
Spout Width: 2-1/2"
Depth
Spout Depth: 7-1/2"
Item Width (Inch)
4.5
Item Length (Inch)
7.75
Max Deck Thickness
1
Item Height (Inch)
2.5

Details

Item
Roman Tub Faucet
Features
Washerless Catridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
1/2"-14 NPSM
Standards
CUPC Certified
Number of Handles
2
Body Material
Brass
Handle Material
Metal
Faucet Operation
Standard
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 24"
Faucet Finish
Polished Brass
Finish
Polished Brass
Material
Brass
DOE Certified
false
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Sidespray
false
Faucet Centers
8 to 24
CEC Certified
false
UPC/CUPC Certified
true
Handle Style
Lever
Item Weight (lbs)
6.78
Low Lead Compliant
false
Theme
Traditional
Pullout Spray
false
Faucet Holes
3
Handshower Included
No
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Collection
NuWave French
Drain Included
No
Handles Included
true
Hose Included
false
Prop 65 Label
true

Description

KB8362NFL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.