Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS1342BL

  • Zoro # G0853643


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Flow Rate
7.0 gpm
Body Material
Brass
Faucet Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1342BL
Zoro #
G0853643
UPC #
663370071850
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Width (Inch)
8.56
Item Length (Inch)
13.25
Item Height (Inch)
9

Details

Finish
Polished Brass
Number of Handles
2
Flow Rate
7.0 gpm
Body Material
Brass
Item
Roman Tub Faucet
Faucet Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Mounting Type
Deck Mount
Faucet Handle Type
Lever
ADA Compliant
true
Faucet Operation
Standard
Number of Holes
3
Connection
3/4" IPS, 1-1/4"-18 IPS
Features
Drip Free Ceramic Cartridge, Hardisc Ceramic Disc Cartridge
Material
Brass
CEC Certified
false
Hose Included
false
Low Lead Compliant
false
UPC/CUPC Certified
true
Handles Included
true
Showerhead Included
No
Sidespray
false
Spout Flow Rate (GPM)
7
DOE Certified
false
Prop 65 Label
true
Collection
Heritage
Pullout Spray
false
Item Weight (lbs)
6.87
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Faucet Holes
3
Drain Included
No
Faucet Centers
8 to 36
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Theme
Traditional

Description

KS1342BL Roman Tub Filler,w/Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.