Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS1342BPL

  • Zoro # G0853853


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Height
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1342BPL
Zoro #
G0853853
UPC #
663370435324
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Depth
Valve: 3-7/8"
Width
Spout: 2-1/8", Valve: 2"
Item Length (Inch)
11.13
Max Deck Thickness
1.25
Item Height (Inch)
9
Item Width (Inch)
8.56

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Brass
Number of Holes
3
Body Material
Brass
Mounting Type
Deck Mount
Faucet Operation
Standard
Handle Material
Porcelain
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
Connection
3/4" IPS, 1-1/4"-18 IPS
Features
Drip Free Ceramic Cartridge, High Quality Finishing to Resist Tarnishing or Corrosion
Material
Brass
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Low Lead Compliant
false
UPC/CUPC Certified
false
Showerhead Included
No
Handle Style
Lever
Faucet Centers
8 to 36
Prop 65 Label
true
Sidespray
false
Handshower Included
No
DOE Certified
false
Collection
Bel-Air
Spout Flow Rate (GPM)
7
Item Weight (lbs)
6.03
Handshower Flow Rate (GPM)
0
Hose Included
false
Drain Included
No
Faucet Holes
3
Handles Included
true
Theme
Traditional

Description

KS1342BPL Roman Tub Filler,w/Lever Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.