Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS1342BX

  • Zoro # G0853704


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Metal
ADA Compliant
false
Flow Rate
7.0 gpm
Faucet Finish
Polished Brass
Height
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1342BX
Zoro #
G0853704
UPC #
663370071898
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Length (Inch)
10.94
Item Height (Inch)
9
Item Width (Inch)
8.56

Details

Finish
Polished Brass
Handle Material
Metal
ADA Compliant
false
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
Faucet Finish
Polished Brass
Body Material
Brass
Faucet Operation
Standard
Number of Handles
2
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Number of Holes
3
Faucet Handle Type
Cross
Features
Drip Free Ceramic Disc Cartridge
Connection
3/4" IPS, 1-1/4"-18 IPS
Material
Brass
UPC/CUPC Certified
true
Handles Included
true
Sidespray
false
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Drain Included
No
Handle Style
Cross
Faucet Centers
8 to 36
DOE Certified
false
Hose Included
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Handshower Included
No
Item Weight (lbs)
6.87
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Collection
Metropolitan
Faucet Holes
3
CEC Certified
false

Description

KS1342BX Roman Tub Filler,w/Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.