Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS1342FL

  • Zoro # G0853659


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1342FL
Zoro #
G0853659
UPC #
663370071973
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Length (Inch)
13.75
Item Width (Inch)
8.56
Item Height (Inch)
9

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Brass
Connection
3/4" IPS, 1-1/4"-18 IPS
Standards
CUPC Certified
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Faucet Operation
Standard
Handle Material
Metal
Faucet Finish
Polished Brass
Faucet Handle Type
Lever
Material
Brass
Handshower Included
No
Theme
Traditional
Faucet Centers
8 to 36
Drain Included
No
Spout Flow Rate (GPM)
7
Showerhead Included
No
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Handles Included
true
Hose Included
false
Low Lead Compliant
false
Sidespray
false
Faucet Holes
3
Pullout Spray
false
Collection
Heritage
UPC/CUPC Certified
true
Item Weight (lbs)
6.87
DOE Certified
false
Prop 65 Label
true

Description

KS1342FL Roman Tub Filler,w/Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.