Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS1342GL

  • Zoro # G0853713


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Faucet Operation
Standard
Height
9"
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1342GL
Zoro #
G0853713
UPC #
663370072048
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Height (Inch)
9
Item Length (Inch)
14
Item Width (Inch)
8.56

Details

Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Faucet Operation
Standard
Body Material
Brass
Handle Material
Metal
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Faucet Finish
Polished Brass
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
Number of Holes
3
Standards
CUPC Certified
Features
Drip Free Ceramic Disc Cartridge
Connection
3/4" IPS, 1-1/4"-18 IPS
Material
Brass
Theme
Traditional
Low Lead Compliant
false
Item Weight (lbs)
6.87
DOE Certified
false
CEC Certified
false
Spout Flow Rate (GPM)
7
Sidespray
false
Collection
Georgian
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Handles Included
true
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
UPC/CUPC Certified
true
Pullout Spray
false
Showerhead Included
No
Faucet Centers
8 to 36
Hose Included
false
Drain Included
No

Description

KS1342GL Roman Tub Filler,w/Gl Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.