Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS1342NL

  • Zoro # G0853677


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1342NL
Zoro #
G0853677
UPC #
663370071935
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Length (Inch)
14
Item Width (Inch)
8.56
Item Height (Inch)
9

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Connection
3/4" IPS, 1-1/4"-18 IPS
Standards
CUPC Certified
Faucet Handle Type
Lever
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Polished Brass
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Material
Brass
Drain Included
No
Item Weight (lbs)
6.87
Handle Style
Lever
DOE Certified
false
Spout Flow Rate (GPM)
7
Faucet Holes
3
Handles Included
true
UPC/CUPC Certified
true
Prop 65 Label
true
Showerhead Included
No
Handshower Flow Rate (GPM)
0
CEC Certified
false
Handshower Included
No
Low Lead Compliant
false
Hose Included
false
Sidespray
false
Collection
Naples
Theme
Traditional
Faucet Centers
8 to 36
Pullout Spray
false
Showerhead Flow Rate (GPM)
0

Description

KS1342NL Roman Tub Filler,w/Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.