Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS1342PKX

  • Zoro # G0853634


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Faucet Operation
Standard
Flow Rate
7 gpm
Faucet Handle Type
Cross
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1342PKX
Zoro #
G0853634
UPC #
663370379376
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Max Deck Thickness
1.25
Item Width (Inch)
8.56
Item Height (Inch)
9
Item Length (Inch)
10.56

Details

Finish
Polished Brass
Faucet Operation
Standard
Flow Rate
7 gpm
Faucet Handle Type
Cross
ADA Compliant
false
Handle Material
Porcelain
Body Material
Brass
Faucet Finish
Polished Brass
Number of Holes
3
Number of Handles
2
Item
Roman Tub Faucet
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 16"
Features
Drip Free Ceramic Disc Cartridge
Connection
3/4" IPS, 1-1/4"-18 IPS
Material
Brass
Handle Style
Cross
Theme
Traditional
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
7.72
Handshower Included
No
Drain Included
No
Spout Flow Rate (GPM)
7
Handles Included
true
Faucet Centers
8 to 16
Prop 65 Label
true
Faucet Holes
3
UPC/CUPC Certified
true
Showerhead Included
No
CEC Certified
false
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Sidespray
false
Collection
Duchess
Hose Included
false
Low Lead Compliant
false
DOE Certified
false

Description

KS1342PKX Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.