Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS1342TX

  • Zoro # G0853738


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Handle Material
Metal
Number of Handles
2
Number of Holes
3
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1342TX
Zoro #
G0853738
UPC #
663370180965
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Length (Inch)
11.06
Item Width (Inch)
8.56
Item Height (Inch)
9

Details

Finish
Polished Brass
ADA Compliant
false
Handle Material
Metal
Number of Handles
2
Number of Holes
3
Body Material
Brass
Faucet Handle Type
Cross
Mounting Type
Deck Mount
Item
Roman Tub Faucet
Faucet Finish
Polished Brass
Flow Rate
7.0 gpm
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Features
Drip Free Ceramic Disc Cartridge
Standards
CUPC Certified
Connection
3/4" IPS, 1-1/4"-18 IPS
Material
Brass
Handles Included
true
CEC Certified
false
Showerhead Included
No
DOE Certified
false
Theme
Traditional
Hose Included
false
Showerhead Flow Rate (GPM)
0
Collection
French Country
Faucet Centers
8 to 36
UPC/CUPC Certified
true
Drain Included
No
Pullout Spray
false
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Handle Style
Cross
Handshower Included
No
Item Weight (lbs)
6.46
Spout Flow Rate (GPM)
7
Sidespray
false
Prop 65 Label
true
Low Lead Compliant
false

Description

KS1342TX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.