Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS2342AL

  • Zoro # G0854343


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Faucet Finish
Polished Brass
ADA Compliant
true
Faucet Operation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2342AL
Zoro #
G0854343
UPC #
663370021299
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-7/8"
Depth
8-1/4"
Width
Lever: 3-1/16"
Item Height (Inch)
2.5
Item Width (Inch)
8.25
Item Length (Inch)
11.88

Details

Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Faucet Finish
Polished Brass
ADA Compliant
true
Faucet Operation
Standard
Faucet Handle Type
Lever
Mounting Type
Deck Mount
Item
Roman Tub Faucet
Number of Holes
3
Body Material
Brass
Flow Rate
7.0 gpm
Handle Material
Metal
Connection
3/4" IPS
Features
Ergonomic Dual Lever Handles
Material
Brass
Showerhead Included
No
DOE Certified
false
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
Collection
Roman
Drain Included
No
Handles Included
true
Theme
Traditional
Prop 65 Label
true
Item Weight (lbs)
8.43
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Sidespray
false
Hose Included
false
CEC Certified
false
UPC/CUPC Certified
true
Faucet Holes
3

Description

KS2342AL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.