Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS2342KX

  • Zoro # G0854334


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2342KX
Zoro #
G0854334
UPC #
663370021312
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-7/8"
Width
Lever: 3-1/8"
Depth
8-1/4"
Item Width (Inch)
8.25
Item Height (Inch)
2.5
Item Length (Inch)
11.88

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Brass
Connection
3/4" IPS
Standards
CUPC Certified
Number of Handles
2
Body Material
Brass
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Faucet Finish
Polished Brass
Faucet Handle Type
Cross
Material
Brass
Collection
Roman
Prop 65 Label
true
UPC/CUPC Certified
true
CEC Certified
false
Handle Style
Cross
Faucet Centers
8 to 36
Handles Included
true
Theme
Traditional
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
DOE Certified
false
Faucet Holes
3
Spout Flow Rate (GPM)
7
Handshower Included
No
Pullout Spray
false
Item Weight (lbs)
8.43
Drain Included
No
Hose Included
false
Sidespray
false

Description

KS2342KX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.