Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS2342PL

  • Zoro # G0854499


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2342PL
Zoro #
G0854499
UPC #
663370021305
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-7/8"
Width
Lever: 2-7/8"
Depth
8-1/4"
Item Width (Inch)
8.25
Item Height (Inch)
2.5
Item Length (Inch)
11.88

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Connection
3/4" IPS
Faucet Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
Handle Material
Porcelain
Faucet Operation
Standard
Number of Handles
2
Faucet Handle Type
Lever
Body Material
Brass
Material
Brass
Showerhead Included
No
Collection
Roman
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Pullout Spray
false
Handles Included
true
Faucet Centers
8 to 36
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
8.43
Low Lead Compliant
false
Handshower Included
No
UPC/CUPC Certified
true
Prop 65 Label
true
DOE Certified
false
Drain Included
No
Hose Included
false
Faucet Holes
3
Handle Style
Lever
Theme
Traditional
Sidespray
false
CEC Certified
false

Description

KS2342PL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.