Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS2342PX

  • Zoro # G0854447


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Number of Holes
3
Mounting Type
Deck Mount
Handle Material
Porcelain
Mounting Hole Center to Center
8" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2342PX
Zoro #
G0854447
UPC #
663370021329
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-7/8"
Width
Lever: 2-5/8"
Depth
8-1/4"
Item Width (Inch)
8.25
Item Length (Inch)
11.88
Item Height (Inch)
2.5

Details

Finish
Polished Brass
Body Material
Brass
Number of Holes
3
Mounting Type
Deck Mount
Handle Material
Porcelain
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Faucet Operation
Standard
ADA Compliant
false
Faucet Finish
Polished Brass
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
Faucet Handle Type
Cross
Features
Ergonomic Dual Cross Handles
Standards
CUPC Certified
Connection
3/4" IPS
Material
Brass
Faucet Centers
8 to 36
UPC/CUPC Certified
true
Handles Included
true
Collection
Roman
Drain Included
No
Sidespray
false
Handle Style
Cross
CEC Certified
false
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
8.43
Prop 65 Label
true
DOE Certified
false
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
Spout Flow Rate (GPM)
7
Hose Included
false
Showerhead Included
No
Low Lead Compliant
false
Pullout Spray
false
Theme
Traditional

Description

KS2342PX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.