Shop KINGSTON BRASS

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS2342TL
  • Zoro # G0854474

product price: 
$
424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS2342TL
Zoro #
G0854474
UPC #
663370036996
Country of Origin
Taiwan, Province of China
Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS
Body Material
Brass
Number of Handles
2
Handle Material
Metal
Faucet Finish
Polished Brass
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Finish
Polished Brass
Material
Brass
Handles Included
true
UPC/CUPC Certified
true
Pullout Spray
false
CEC Certified
false
Sidespray
false
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Handshower Flow Rate (GPM)
0
DOE Certified
false
Faucet Holes
3
Item Weight (lbs)
8.43
Collection
Templeton
Hose Included
false
Prop 65 Label
true
Theme
Traditional
Drain Included
No
Showerhead Included
No
Handshower Included
No

Dimensions

Height
11-7/8"
Width
Lever: 3-3/16"
Depth
8-1/4"
Item Height (Inch)
2.5
Item Width (Inch)
8.25
Item Length (Inch)
11.88

Description

KS2342TL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.