Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS2342ZL

  • Zoro # G0854535


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Heavy Duty
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2342ZL
Zoro #
G0854535
UPC #
663370043338
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.88"
Width
8-1/4"
Depth
2-1/2"
Item Length (Inch)
11.88
Item Width (Inch)
8.25
Item Height (Inch)
2.5

Details

Item
Roman Tub Faucet
Features
Heavy Duty
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS, 1-1/4"-18 IPS
Finish
Polished Brass
Handle Material
Metal
Material
Brass
Number of Handles
2
Sidespray
false
Handles Included
true
Item Weight (lbs)
8.43
Hose Included
false
Spout Flow Rate (GPM)
7
Theme
Traditional
UPC/CUPC Certified
true
Drain Included
No
Faucet Centers
8 to 36
Collection
Silver Sage
Handle Style
Lever
CEC Certified
false
Handshower Flow Rate (GPM)
0
DOE Certified
false
Handshower Included
No
Showerhead Included
No
Pullout Spray
false
Faucet Holes
3
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false

Description

KS2342ZL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.