Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS23625AL

  • Zoro # G0854919


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS23625AL
Zoro #
G0854919
UPC #
663370050800
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 2-7/8"
Width
Lever: 3-1/8"
Item Height (Inch)
3.25
Item Width (Inch)
7.13
Item Length (Inch)
8.44

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Connection
3/4" IPS
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Brass
Handle Material
Metal
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
3
Faucet Operation
Standard
Finish
Polished Brass
Material
Brass
Item Weight (lbs)
8.8
Low Lead Compliant
false
Showerhead Included
No
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
false
Prop 65 Label
true
Hose Included
false
CEC Certified
true
Theme
Traditional
Handshower Included
Yes
Handles Included
true
Drain Included
No
Pullout Spray
false
Collection
Roman
Handshower Flow Rate (GPM)
1.8
DOE Certified
true
Faucet Holes
5
Faucet Centers
8 to 36
Sidespray
false

Description

KS23625AL Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.