Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS23625ML

  • Zoro # G0855043


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS23625ML
Zoro #
G0855043
UPC #
663370105944
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 2-7/8"
Width
Lever: 3-1/8"
Item Length (Inch)
8.44
Item Height (Inch)
3.25
Item Width (Inch)
7.13

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Finish
Polished Brass
Connection
3/4" IPS
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
Number of Handles
3
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Handle Material
Metal
Material
Brass
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Theme
Traditional
CEC Certified
true
Prop 65 Label
true
Handles Included
true
Sidespray
false
Hose Included
false
Collection
Manhattan
Handle Style
Lever
Faucet Centers
8 to 36
Pullout Spray
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
false
Faucet Holes
5
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Handshower Included
Yes
Item Weight (lbs)
8.9
Showerhead Included
No

Description

KS23625ML Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.