Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS23625NL

  • Zoro # G0855007


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Metal
ADA Compliant
true
Flow Rate
7.0 gpm
Height
Spout: 8-1/2", Lever: 3"
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS23625NL
Zoro #
G0855007
UPC #
663370011665
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 3"
Width
Spout: 3-3/8"
Item Width (Inch)
7.13
Item Length (Inch)
8.44
Item Height (Inch)
3.25

Details

Finish
Polished Brass
Handle Material
Metal
ADA Compliant
true
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Body Material
Brass
Faucet Finish
Polished Brass
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Number of Handles
3
Number of Holes
5
Includes
Hand Shower
Connection
3/4" IPS
Features
Ergonomic Triple Lever Handles
Material
Brass
Hose Included
false
Handshower Flow Rate (GPM)
1.8
Theme
Traditional
DOE Certified
true
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Faucet Holes
5
Faucet Centers
8 to 36
Handles Included
true
Sidespray
false
Handle Style
Lever
Prop 65 Label
true
UPC/CUPC Certified
false
Drain Included
No
Low Lead Compliant
false
CEC Certified
true
Handshower Included
Yes
Pullout Spray
false
Spout Flow Rate (GPM)
7
Item Weight (lbs)
8.9

Description

KS23625NL Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.