Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS23625PX

  • Zoro # G0855129


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Standard
Faucet Handle Type
Cross
Height
Spout: 8-1/2", Lever: 2-9/16"
Faucet Finish
Polished Brass
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS23625PX
Zoro #
G0855129
UPC #
663370050886
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 2-9/16"
Depth
Lever: 3-1/16"
Width
Spout: 3-3/8", Lever: 3-1/16"
Item Height (Inch)
3.25
Item Width (Inch)
7.13
Item Length (Inch)
8.44

Details

Finish
Polished Brass
Faucet Operation
Standard
Faucet Handle Type
Cross
Faucet Finish
Polished Brass
Flow Rate
7.0 gpm
Handle Material
Porcelain
Mounting Type
Deck Mount
Number of Handles
3
ADA Compliant
false
Body Material
Brass
Number of Holes
5
Item
Roman Tub Faucet
Mounting Hole Center to Center
8" to 36"
Connection
3/4" IPS
Features
Ergonomic Triple Cross Handles
Includes
Hand Shower
Material
Brass
Theme
Traditional
Faucet Holes
5
Handshower Flow Rate (GPM)
1.8
Handles Included
true
UPC/CUPC Certified
false
Low Lead Compliant
false
Handshower Included
Yes
Hose Included
false
Pullout Spray
false
Sidespray
false
CEC Certified
true
Prop 65 Label
true
Handle Style
Cross
Item Weight (lbs)
8.8
Drain Included
No
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
DOE Certified
true
Faucet Centers
8 to 36
Showerhead Included
No
Collection
Roman

Description

KS23625PX Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.