Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS2362AL

  • Zoro # G0854998


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Standard
Faucet Handle Type
Lever
Flow Rate
7.0 gpm
Mounting Hole Center to Center
8" to 36"
Height
Spout: 8-7/16", Lever: 2-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2362AL
Zoro #
G0854998
UPC #
663370025648
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-13/16"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Length (Inch)
8.44
Item Height (Inch)
3.25

Details

Finish
Polished Brass
Faucet Operation
Standard
Faucet Handle Type
Lever
Flow Rate
7.0 gpm
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Handle Material
Metal
Mounting Type
Deck Mount
Number of Handles
2
Number of Holes
3
Faucet Finish
Polished Brass
Body Material
Brass
ADA Compliant
true
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Material
Brass
Faucet Holes
3
Handle Style
Lever
Theme
Traditional
Prop 65 Label
true
Hose Included
false
Item Weight (lbs)
8.9
UPC/CUPC Certified
true
Pullout Spray
false
Showerhead Included
No
Handshower Included
No
Drain Included
No
DOE Certified
false
Low Lead Compliant
false
Faucet Centers
8 to 36
Handshower Flow Rate (GPM)
0
Sidespray
false
Spout Flow Rate (GPM)
7
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Handles Included
true
Collection
Naples

Description

KS2362AL Roman Tub Filler Metal Lever Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.