Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS2362BX

  • Zoro # G0854946


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2362BX
Zoro #
G0854946
UPC #
663370073021
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-11/16"
Width
Spout: 3-1/4", Lever: 2-7/8"
Depth
Lever: 2-7/8"
Item Width (Inch)
7.13
Item Height (Inch)
3.25
Item Length (Inch)
8.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Brass
Connection
3/4" IPS
Standards
CUPC Certified
Faucet Finish
Polished Brass
Number of Handles
2
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Faucet Handle Type
Cross
Faucet Operation
Standard
Material
Brass
Item Weight (lbs)
8.9
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Sidespray
false
Showerhead Included
No
Handle Style
Cross
Handles Included
true
Collection
Roman
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Faucet Holes
3
UPC/CUPC Certified
true
DOE Certified
false
Prop 65 Label
true
Faucet Centers
8 to 36
Handshower Included
No
Theme
Traditional
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Hose Included
false
Drain Included
No

Description

KS2362BX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.