Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS2362CML

  • Zoro # G0854955


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Material
Metal
ADA Compliant
true
Faucet Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2362CML
Zoro #
G0854955
UPC #
663370110672
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-13/16"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Height (Inch)
3.25
Item Length (Inch)
8.44

Details

Finish
Polished Brass
Number of Holes
3
Handle Material
Metal
ADA Compliant
true
Faucet Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Item
Roman Tub Faucet
Mounting Type
Deck Mount
Faucet Operation
Standard
Body Material
Brass
Number of Handles
2
Flow Rate
7.0 gpm
Standards
CUPC Certified
Connection
3/4" IPS
Features
Ergonomic Dual Lever Handles
Material
Brass
Item Weight (lbs)
8.9
DOE Certified
false
Drain Included
No
Spout Flow Rate (GPM)
7
Theme
Traditional
Handles Included
true
Handle Style
Lever
Hose Included
false
Showerhead Included
No
Low Lead Compliant
false
Pullout Spray
false
Sidespray
false
Prop 65 Label
true
Collection
Manhattan
Faucet Centers
8 to 36
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Handshower Included
No
UPC/CUPC Certified
true

Description

KS2362CML Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.