Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS2362NL
  • Zoro # G0855113
product price: 
$
424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2362NL
Zoro #
G0855113
UPC #
663370076572
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 3"
Width
Spout: 3-1/4"
Item Length (Inch)
8.44
Item Height (Inch)
3.25
Item Width (Inch)
7.13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS
Standards
CUPC Certified
Number of Handles
2
Faucet Handle Type
Lever
Body Material
Brass
Handle Material
Metal
Faucet Operation
Standard
Faucet Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
Finish
Polished Brass
Material
Brass
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Handle Style
Lever
Showerhead Included
No
Sidespray
false
Pullout Spray
false
Prop 65 Label
true
Hose Included
false
Drain Included
No
CEC Certified
false
DOE Certified
false
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Handshower Included
No
Collection
Naples
Handles Included
true
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
Item Weight (lbs)
9.35
Theme
Traditional

Description

KS2362NL Roman Tub Filler,w/Metal Lev

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews