Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS2362PX

  • Zoro # G0855095


product price: $344.47
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2362PX
Zoro #
G0855095
UPC #
663370121128
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.44"
Width
Spout: 3-1/4", Lever: 3"
Depth
Lever: 3"
Item Width (Inch)
7.13
Item Length (Inch)
8.44
Item Height (Inch)
3.25

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Brass
Connection
3/4" IPS
Faucet Finish
Polished Brass
Handle Material
Porcelain
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Number of Handles
2
Faucet Handle Type
Cross
Material
Brass
Showerhead Flow Rate (GPM)
0
Handle Style
Cross
CEC Certified
false
Faucet Centers
8 to 36
Prop 65 Label
true
Showerhead Included
No
Collection
Naples
DOE Certified
false
Handles Included
true
Drain Included
No
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Theme
Traditional
UPC/CUPC Certified
true
Low Lead Compliant
false
Sidespray
false
Handshower Included
No
Faucet Holes
3
Hose Included
false
Pullout Spray
false
Item Weight (lbs)
8.9

Description

KS2362PX Roman Tub Filler Porcelain Cros

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.