Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS2362ZX

  • Zoro # G0855174


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8" to 36"
Number of Handles
2
ADA Compliant
false
Handle Material
Metal
Height
Spout: 8-7/16", Lever: 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2362ZX
Zoro #
G0855174
UPC #
663370284502
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 3"
Width
Spout: 3-1/4", Lever: 3-1/8"
Depth
Lever: 3-1/8"
Item Height (Inch)
3.25
Item Width (Inch)
7.13
Item Length (Inch)
8.44

Details

Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
ADA Compliant
false
Item
Roman Tub Faucet
Handle Material
Metal
Body Material
Brass
Mounting Type
Deck Mount
Faucet Handle Type
Cross
Faucet Operation
Standard
Number of Holes
3
Faucet Finish
Polished Brass
Flow Rate
7.0 gpm
Connection
3/4" IPS
Features
Ergonomic Dual Cross Handles
Material
Brass
Prop 65 Label
true
UPC/CUPC Certified
true
Low Lead Compliant
false
Pullout Spray
false
Drain Included
No
Showerhead Flow Rate (GPM)
0
Handles Included
true
Handshower Flow Rate (GPM)
0
Faucet Centers
8 to 36
Handle Style
Cross
Collection
Millennium
Handshower Included
No
Spout Flow Rate (GPM)
7
CEC Certified
false
Hose Included
false
Sidespray
false
Faucet Holes
3
Theme
Traditional
DOE Certified
false
Showerhead Included
No
Item Weight (lbs)
8.9

Description

KS2362ZX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.