Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS33325AL
  • Zoro # G0856985
product price: 
$
807.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Body Material
Brass
Height
Spout: 4-1/2"
Flow Rate
7.0 gpm
Number of Holes
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS33325AL
Zoro #
G0856985
UPC #
663370011627
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Depth
Handle: 2-13/16"
Width
Spout: 3-1/2"
Item Length (Inch)
8.5
Item Width (Inch)
4.5
Item Height (Inch)
3.5

Details

ADA Compliant
true
Body Material
Brass
Flow Rate
7.0 gpm
Number of Holes
5
Mounting Type
Deck Mount
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Faucet Operation
Standard
Number of Handles
3
Handle Material
Metal
Faucet Finish
Polished Brass
Features
8-1/2" Spout Reach; (3) Lever Style Handles
Finish
Polished Brass
Includes
Hand Shower
Connection
1-1/4"-18 IPS, 3/4" IPS
Material
Brass
Prop 65 Label
true
Hose Included
true
CEC Certified
true
Showerhead Flow Rate (GPM)
0
Drain Included
No
Handles Included
true
Item Weight (lbs)
11.58
Handle Style
Lever
DOE Certified
true
Faucet Holes
5
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
Pullout Spray
false
Theme
Traditional
Low Lead Compliant
false
Sidespray
false
Faucet Centers
8 to 36
Collection
Restoration
UPC/CUPC Certified
false
Handshower Included
Yes

Description

KS33325AL 5-Piece Roman Tub Filler,w/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews