Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS33325PX

  • Zoro # G0856793


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
3
Faucet Handle Type
Cross
Mounting Hole Center to Center
8" to 36"
Height
Spout: 4-1/2"
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS33325PX
Zoro #
G0856793
UPC #
663370051005
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Depth
Handle: 3-1/16"
Width
Spout: 3-1/2", Handle: 3-1/16"
Item Height (Inch)
3.5
Item Width (Inch)
4.5
Item Length (Inch)
8.5

Details

Finish
Polished Brass
Number of Handles
3
Item
Roman Tub Faucet
Faucet Handle Type
Cross
Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Faucet Finish
Polished Brass
Number of Holes
5
Faucet Operation
Standard
Body Material
Brass
ADA Compliant
false
Handle Material
Porcelain
Mounting Type
Deck Mount
Features
Drip-Free Ceramic Disc Cartridge; (3) Cross Style Handles
Includes
Hand Shower
Connection
1-1/4"-18 IPS, 3/4" IPS
Material
Brass
Handles Included
true
Showerhead Included
No
Faucet Holes
5
Item Weight (lbs)
11.58
Low Lead Compliant
false
Sidespray
false
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Pullout Spray
false
CEC Certified
true
UPC/CUPC Certified
false
Handle Style
Cross
Handshower Flow Rate (GPM)
1.8
Theme
Traditional
Prop 65 Label
true
Handshower Included
Yes
Hose Included
true
Drain Included
No

Description

KS33325PX Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.