Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS3332BPL

  • Zoro # G0856757


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Features
1/4" Turn Ceramic Disc Cartridge; High Quality Finishing To Resist Tarnishing Or Corrosion; (2) Lever Style Handles; Without Hand Shower
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3332BPL
Zoro #
G0856757
UPC #
663370435362
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Width (Inch)
4.5
Max Deck Thickness
1.25
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Details

Item
Roman Tub Faucet
Features
1/4" Turn Ceramic Disc Cartridge; High Quality Finishing To Resist Tarnishing Or Corrosion; (2) Lever Style Handles; Without Hand Shower
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Connection
3/4" IPS Inlet
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Handle Material
Porcelain
Faucet Finish
Polished Brass
Body Material
Brass
Number of Handles
2
Faucet Handle Type
Lever
Material
Brass
Handles Included
true
Hose Included
false
Theme
Traditional
Item Weight (lbs)
9.37
DOE Certified
false
Handle Style
Lever
Collection
Bel-Air
Spout Flow Rate (GPM)
7
Drain Included
No
UPC/CUPC Certified
true
Sidespray
false
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Pullout Spray
false
Faucet Centers
8 to 36
Showerhead Included
No
Faucet Holes
3
Prop 65 Label
true
CEC Certified
false
Low Lead Compliant
false

Description

KS3332BPL Roman Tub Filler,w/Lever Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.