Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS3332BX

  • Zoro # G0856739


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Mounting Type
Deck Mount
Handle Material
Metal
Faucet Operation
Standard
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3332BX
Zoro #
G0856739
UPC #
663370072628
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Depth
Handle: 2-7/8"
Width
Spout: 3-1/2", Handle: 2-7/8"
Item Length (Inch)
8.5
Item Width (Inch)
4.5
Item Height (Inch)
3.5

Details

Finish
Polished Brass
Mounting Type
Deck Mount
Handle Material
Metal
Faucet Operation
Standard
Flow Rate
7.0 gpm
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Number of Holes
3
Faucet Handle Type
Cross
Number of Handles
2
ADA Compliant
false
Faucet Finish
Polished Brass
Item
Roman Tub Faucet
Connection
3/4" IPS Inlet
Features
Drip-Free Ceramic Disc Cartridge; (2) Cross Style Handles
Material
Brass
Prop 65 Label
true
Handles Included
true
Sidespray
false
Handle Style
Cross
Low Lead Compliant
false
Collection
Vintage
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
Pullout Spray
false
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Hose Included
false
CEC Certified
false
Handshower Included
No
Spout Flow Rate (GPM)
7
Faucet Centers
8 to 36
Drain Included
No
Item Weight (lbs)
9.37
Theme
Traditional

Description

KS3332BX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.