Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS3332ZL

  • Zoro # G0857125


product price:  $530.99
/ea
Free Shipping & Returns

Key Features

Depth
3-1/2"
Height
8-1/2"
Flow Rate
7.0 gpm
Width
4-1/2"
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3332ZL
Zoro #
G0857125
UPC #
663370072741
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3-1/2"
Height
8-1/2"
Width
4-1/2"
Item Length (Inch)
8.5
Item Width (Inch)
4.5
Item Height (Inch)
3.5

Details

Finish
Polished Brass
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
ADA Compliant
true
Features
Heavy Duty
Connection
3/4" IPS
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
Number of Holes
3
Handle Material
Metal
Sidespray
false
Faucet Centers
8 to 36
Low Lead Compliant
false
Pullout Spray
false
Handles Included
true
Item Weight (lbs)
9.37
Showerhead Included
No
Spout Flow Rate (GPM)
7
Theme
Traditional
Faucet Holes
3
Drain Included
No
UPC/CUPC Certified
true
DOE Certified
false
Prop 65 Label
true
Collection
Silver Sage
Handle Style
Lever
Handshower Flow Rate (GPM)
0
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Hose Included
false

Description

KS3332ZL Roman Tub Filler,w/Zl Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.