Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS33525AL

  • Zoro # G0857703


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Cartridge; 8" To 36" Spread; (3) Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS33525AL
Zoro #
G0857703
UPC #
663370051043
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-7/8"
Width
Spout: 3-1/2"
Depth
Handle: 2-7/8"
Item Width (Inch)
8
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Cartridge; 8" To 36" Spread; (3) Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Connection
3/4" IPS
Handle Material
Metal
Faucet Operation
Standard
Faucet Handle Type
Lever
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Brass
Number of Handles
3
Finish
Polished Brass
Material
Brass
Handshower Flow Rate (GPM)
1.8
DOE Certified
true
Pullout Spray
false
Prop 65 Label
true
Item Weight (lbs)
9.37
Collection
Roman
Handle Style
Lever
Drain Included
No
Faucet Centers
8 to 36
Hose Included
false
Handshower Included
Yes
Showerhead Included
No
Spout Flow Rate (GPM)
7
Theme
Traditional
UPC/CUPC Certified
false
CEC Certified
true
Handles Included
true
Sidespray
false
Low Lead Compliant
false
Faucet Holes
5
Showerhead Flow Rate (GPM)
0

Description

KS33525AL Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.