Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS33525PX

  • Zoro # G0857746


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Disc Cartridge; (3) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS33525PX
Zoro #
G0857746
UPC #
663370051128
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-3/8"
Width
Spout: 3-1/2", Handle: 3"
Depth
Handle: 3"
Item Height (Inch)
3.5
Item Length (Inch)
8.5
Item Width (Inch)
8

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (3) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Finish
Polished Brass
Connection
3/4" IPS
Number of Handles
3
Faucet Handle Type
Cross
Faucet Finish
Polished Brass
Body Material
Brass
Handle Material
Porcelain
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Material
Brass
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Drain Included
No
Showerhead Included
No
Faucet Centers
8 to 36
UPC/CUPC Certified
false
Hose Included
false
Item Weight (lbs)
9.37
DOE Certified
true
Handles Included
true
Sidespray
false
Handle Style
Cross
Prop 65 Label
true
Pullout Spray
false
Low Lead Compliant
false
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
Faucet Holes
5
CEC Certified
true

Description

KS33525PX Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.