Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS3352AL

  • Zoro # G0857667


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Brass
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3352AL
Zoro #
G0857667
UPC #
663370029738
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Depth
Handle: 2-3/4"
Width
Spout: 3-1/2"
Item Width (Inch)
8
Item Height (Inch)
3.5
Item Length (Inch)
8.5

Details

Finish
Polished Brass
Number of Holes
3
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Brass
ADA Compliant
true
Faucet Operation
Standard
Flow Rate
7.0 gpm
Body Material
Brass
Item
Roman Tub Faucet
Handle Material
Metal
Faucet Handle Type
Lever
Number of Handles
2
Connection
3/4" IPS
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Material
Brass
Low Lead Compliant
false
Sidespray
false
DOE Certified
false
UPC/CUPC Certified
true
Collection
Vintage
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Theme
Traditional
Hose Included
false
Handles Included
true
Handshower Included
No
Item Weight (lbs)
9.37
Prop 65 Label
true
Faucet Centers
8 to 36
Showerhead Included
No
Drain Included
No
Handle Style
Lever
CEC Certified
false

Description

KS3352AL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.