Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS3352AX

  • Zoro # G0857859


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Flow Rate
7.0 gpm
Number of Holes
3
ADA Compliant
false
Height
Spout: 5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3352AX
Zoro #
G0857859
UPC #
663370058974
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3-1/2"
Item Width (Inch)
8
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Details

Finish
Polished Brass
Mounting Type
Deck Mount
Flow Rate
7.0 gpm
Number of Holes
3
ADA Compliant
false
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Cross
Body Material
Brass
Faucet Operation
Standard
Number of Handles
2
Item
Roman Tub Faucet
Faucet Finish
Polished Brass
Connection
3/4" IPS
Features
Drip-Free Ceramic Cartridge; 8" To 36" Spread; (2) Cross Style Handles
Material
Brass
Sidespray
false
Theme
Traditional
Handle Style
Cross
Spout Flow Rate (GPM)
7
Faucet Centers
8 to 36
Showerhead Included
No
Faucet Holes
3
Item Weight (lbs)
9.37
Drain Included
No
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Collection
Vintage
Pullout Spray
false
DOE Certified
false
Hose Included
false
Handles Included
true
UPC/CUPC Certified
true
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
CEC Certified
false

Description

KS3352AX Roman Tub Filler Metal Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.