Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS3352FL

  • Zoro # G0857676


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3352FL
Zoro #
G0857676
UPC #
663370073298
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Height (Inch)
3.5
Item Length (Inch)
8.5
Item Width (Inch)
8

Details

Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Body Material
Brass
Handle Material
Metal
Item
Roman Tub Faucet
Faucet Operation
Standard
Number of Holes
3
Faucet Finish
Polished Brass
Connection
3/4" IPS
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Material
Brass
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
Pullout Spray
false
CEC Certified
false
Handles Included
true
Low Lead Compliant
false
Item Weight (lbs)
9.37
Theme
Traditional
Sidespray
false
Drain Included
No
Handshower Included
No
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Hose Included
false
Prop 65 Label
true
Showerhead Included
No
Handle Style
Lever
UPC/CUPC Certified
true

Description

KS3352FL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.