Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS3352GL

  • Zoro # G0857658


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Number of Holes
3
ADA Compliant
true
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3352GL
Zoro #
G0857658
UPC #
663370073373
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Depth
Handle: 2-3/4"
Width
Spout: 3-1/2"
Item Length (Inch)
8.5
Item Width (Inch)
8
Item Height (Inch)
3.5

Details

Finish
Polished Brass
Body Material
Brass
Number of Holes
3
Item
Roman Tub Faucet
ADA Compliant
true
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
Mounting Type
Deck Mount
Handle Material
Metal
Flow Rate
7.0 gpm
Number of Handles
2
Faucet Operation
Standard
Connection
3/4" IPS
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Material
Brass
UPC/CUPC Certified
true
Prop 65 Label
true
Item Weight (lbs)
9.37
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
DOE Certified
false
Handle Style
Lever
CEC Certified
false
Low Lead Compliant
false
Faucet Holes
3
Collection
Georgian
Handshower Flow Rate (GPM)
0
Handshower Included
No
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Handles Included
true
Drain Included
No
Theme
Traditional
Hose Included
false
Sidespray
false

Description

KS3352GL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.