Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS3352NL

  • Zoro # G0857755


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Height
Spout: 5-1/2"
Body Material
Brass
Number of Handles
2
Faucet Finish
Polished Brass
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3352NL
Zoro #
G0857755
UPC #
663370073250
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Depth
Handle: 2-3/4"
Width
Spout: 3-1/2"
Item Length (Inch)
8.5
Item Height (Inch)
3.5
Item Width (Inch)
8

Details

Finish
Polished Brass
Body Material
Brass
Number of Handles
2
Faucet Finish
Polished Brass
Handle Material
Metal
ADA Compliant
true
Mounting Type
Deck Mount
Flow Rate
7.0 gpm
Faucet Operation
Standard
Item
Roman Tub Faucet
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Number of Holes
3
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Connection
3/4" IPS
Material
Brass
Faucet Holes
3
Drain Included
No
Handle Style
Lever
DOE Certified
false
Prop 65 Label
true
Collection
Vintage
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Hose Included
false
Showerhead Included
No
Pullout Spray
false
Handshower Included
No
Handles Included
true
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Handshower Flow Rate (GPM)
0
Sidespray
false
CEC Certified
false
Item Weight (lbs)
9.37

Description

KS3352NL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.