Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS3352PX

  • Zoro # G0857728


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Height
Spout: 5-1/2"
Faucet Handle Type
Cross
Faucet Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3352PX
Zoro #
G0857728
UPC #
663370097416
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Depth
Handle: 3-1/16"
Width
Spout: 3-1/2", Handle: 3-1/16"
Item Height (Inch)
3.5
Item Width (Inch)
8
Item Length (Inch)
8.5

Details

Finish
Polished Brass
Body Material
Brass
Faucet Handle Type
Cross
Item
Roman Tub Faucet
Faucet Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Mounting Type
Deck Mount
Handle Material
Porcelain
ADA Compliant
false
Number of Holes
3
Faucet Operation
Standard
Flow Rate
7.0 gpm
Connection
3/4" IPS
Features
Drip-Free Ceramic Cartridge; 8" To 36" Spread; (2) Cross Style Handles
Material
Brass
Collection
Vintage
Faucet Centers
8 to 36
Handshower Included
No
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Hose Included
false
Handshower Flow Rate (GPM)
0
Handles Included
true
Faucet Holes
3
Low Lead Compliant
false
Item Weight (lbs)
9.37
Prop 65 Label
true
UPC/CUPC Certified
true
CEC Certified
false
DOE Certified
false
Handle Style
Cross
Pullout Spray
false
Drain Included
No
Showerhead Included
No
Theme
Traditional
Sidespray
false

Description

KS3352PX Roman Tub Filler Porcelain Lver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.