Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS3352WLL

  • Zoro # G0857825


product price: $513.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Handle Material
Acrylic
Mounting Hole Center to Center
8" to 36"
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3352WLL
Zoro #
G0857825
UPC #
663370323928
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Depth
Handle: 2-3/4"
Width
Spout: 3-1/2"
Item Width (Inch)
5.5
Item Length (Inch)
8.5
Item Height (Inch)
2.75

Details

Finish
Polished Brass
ADA Compliant
true
Handle Material
Acrylic
Mounting Hole Center to Center
8" to 36"
Mounting Type
Deck Mount
Number of Holes
3
Faucet Handle Type
Lever
Item
Roman Tub Faucet
Number of Handles
2
Faucet Finish
Polished Brass
Faucet Operation
Standard
Body Material
Brass
Flow Rate
7.0 gpm
Connection
3/4" IPS Inlet
Features
Drip Free Ceramic Cartridge; Elegant Crystal Lever Handle; (2) Lever Style Handles
Material
Brass
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Collection
Wilshire
CEC Certified
false
Low Lead Compliant
false
Item Weight (lbs)
9.37
Drain Included
No
Sidespray
false
Showerhead Included
No
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Spout Flow Rate (GPM)
7
DOE Certified
false
Hose Included
false
Theme
Traditional
Handshower Included
No
Faucet Holes
3
Faucet Centers
8 to 36
Handles Included
true
Pullout Spray
false

Description

KS3352WLL Roman Tub Filler,w/Crystal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.