Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS3352ZL

  • Zoro # G0857913


product price:  $530.99
/ea
Free Shipping & Returns

Key Features

Features
Matching Accessories Available; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3352ZL
Zoro #
G0857913
UPC #
663370073410
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Width (Inch)
5.5
Item Height (Inch)
3.5
Item Length (Inch)
8.5

Details

Item
Roman Tub Faucet
Features
Matching Accessories Available; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Connection
3/4" IPS
Handle Material
Metal
Body Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Lever
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Brass
Material
Brass
Hose Included
false
Handles Included
true
DOE Certified
false
Handle Style
Lever
Low Lead Compliant
false
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Drain Included
No
Prop 65 Label
true
Sidespray
false
Pullout Spray
false
Handshower Included
No
Collection
Silver Sage
Faucet Centers
8 to 36
Theme
Traditional
Item Weight (lbs)
9.37
CEC Certified
false
Showerhead Included
No
Faucet Holes
3

Description

KS3352ZL Roman Tub Filler,w/Zl Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.