Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS43025BX

  • Zoro # G0858385


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Number of Handles
3
ADA Compliant
false
Body Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS43025BX
Zoro #
G0858385
UPC #
663370051203
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Handle: 2-7/8"
Width
Spout: 2-3/4", Handle: 2-7/8"
Height
Hand Shower: 8"
Item Length (Inch)
12
Item Height (Inch)
2.75
Item Width (Inch)
10

Details

Finish
Polished Brass
Number of Handles
3
ADA Compliant
false
Body Material
Brass
Mounting Type
Deck Mount
Faucet Operation
Standard
Handle Material
Metal
Faucet Handle Type
Cross
Item
Roman Tub Faucet
Faucet Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Number of Holes
5
Includes
Hand Shower
Features
Drip-Free Ceramic Disc Cartridge; (3) Cross Style Handles
Connection
3/4" IPS
Material
Brass
Handshower Included
Yes
Pullout Spray
false
Collection
Millennium
Spout Flow Rate (GPM)
7
Sidespray
false
Faucet Holes
5
Showerhead Included
No
Theme
Modern
Item Weight (lbs)
9.37
Hose Included
false
Showerhead Flow Rate (GPM)
0
DOE Certified
true
UPC/CUPC Certified
false
CEC Certified
true
Prop 65 Label
true
Handle Style
Cross
Faucet Centers
8 to 36
Drain Included
No
Low Lead Compliant
false
Handshower Flow Rate (GPM)
1.8
Handles Included
true

Description

KS43025BX Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.