Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS43025HL

  • Zoro # G0858577


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Disc Cartridge; (3) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS43025HL
Zoro #
G0858577
UPC #
663370099632
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4", Hand Shower: 8"
Width
Spout: 2-3/4"
Depth
Handle: 2-3/8"
Item Width (Inch)
10
Item Length (Inch)
12
Item Height (Inch)
2.75

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (3) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Connection
3/4" IPS
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
Body Material
Brass
Handle Material
Metal
Faucet Operation
Standard
Number of Handles
3
Mounting Hole Center to Center
8" to 36"
Finish
Polished Brass
Material
Brass
Item Weight (lbs)
9.37
Pullout Spray
false
Handles Included
true
DOE Certified
true
Handshower Included
Yes
Hose Included
false
Sidespray
false
Showerhead Included
No
Prop 65 Label
true
Drain Included
No
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
false
Low Lead Compliant
false
Theme
Modern
Faucet Holes
5
Handshower Flow Rate (GPM)
1.8
Handle Style
Lever
CEC Certified
true
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7

Description

KS43025HL Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.