Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS43025PX

  • Zoro # G0858568


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Disc Cartridge; (3) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS43025PX
Zoro #
G0858568
UPC #
663370051241
Country of Origin
Taiwan, Province of China

Dimensions

Height
Hand Shower: 8"
Width
Spout: 2-3/4", Handle: 3"
Depth
Handle: 3"
Item Width (Inch)
10
Item Length (Inch)
12
Item Height (Inch)
2.75

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (3) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Finish
Polished Brass
Connection
3/4" IPS
Handle Material
Porcelain
Number of Handles
3
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Brass
Faucet Operation
Standard
Faucet Handle Type
Cross
Material
Brass
Hose Included
false
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
Handshower Included
Yes
Pullout Spray
false
Theme
Modern
DOE Certified
true
Prop 65 Label
true
Handles Included
true
Showerhead Flow Rate (GPM)
0
Drain Included
No
Handle Style
Cross
Faucet Holes
5
CEC Certified
true
Item Weight (lbs)
9.37
Sidespray
false
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
false
Showerhead Included
No
Collection
Millennium
Low Lead Compliant
false

Description

KS43025PX Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.