Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4302BL

  • Zoro # G0858613


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4302BL
Zoro #
G0858613
UPC #
663370072789
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Width
Spout: 2-3/4"
Depth
Handle: 2-3/8"
Item Width (Inch)
8
Item Length (Inch)
8.5
Item Height (Inch)
2.75

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Connection
3/4" IPS Inlet
Faucet Handle Type
Lever
Number of Handles
2
Body Material
Brass
Handle Material
Metal
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Brass
Material
Brass
Collection
Vintage
Faucet Holes
3
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Showerhead Included
No
Spout Flow Rate (GPM)
7
CEC Certified
false
DOE Certified
false
Faucet Centers
8 to 36
Theme
Modern
Sidespray
false
Drain Included
No
Handles Included
true
Item Weight (lbs)
9.37
Pullout Spray
false
Prop 65 Label
true
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Hose Included
false

Description

KS4302BL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.