Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4302BX

  • Zoro # G0858507


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Material
Metal
ADA Compliant
false
Body Material
Brass
Faucet Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4302BX
Zoro #
G0858507
UPC #
663370117039
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Depth
Handle: 2-7/8"
Width
Spout: 2-3/4", Handle: 2-7/8"
Item Length (Inch)
8.5
Item Width (Inch)
8
Item Height (Inch)
2.75

Details

Finish
Polished Brass
Number of Holes
3
Handle Material
Metal
ADA Compliant
false
Item
Roman Tub Faucet
Body Material
Brass
Faucet Finish
Polished Brass
Faucet Operation
Standard
Flow Rate
7.0 gpm
Number of Handles
2
Faucet Handle Type
Cross
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Connection
3/4" IPS Inlet
Features
Drip-Free Ceramic Disc Cartridge; (2) Cross Style Handles
Material
Brass
Showerhead Included
No
Pullout Spray
false
UPC/CUPC Certified
true
Collection
Vintage
Faucet Holes
3
Faucet Centers
8 to 36
Handles Included
true
DOE Certified
false
Item Weight (lbs)
9.37
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Theme
Modern
Sidespray
false
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Prop 65 Label
true
Hose Included
false
Handshower Included
No
Drain Included
No
Handle Style
Cross

Description

KS4302BX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.