Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4302FL

  • Zoro # G0858629


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4302FL
Zoro #
G0858629
UPC #
663370072864
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Width
Spout: 2-3/4"
Depth
Handle: 2-3/8"
Item Width (Inch)
8
Item Length (Inch)
8.5
Item Height (Inch)
2.75

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Connection
3/4" IPS Inlet
Handle Material
Metal
Faucet Operation
Standard
Body Material
Brass
Number of Handles
2
Faucet Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Material
Brass
Low Lead Compliant
false
Hose Included
false
Handle Style
Lever
Drain Included
No
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Handshower Included
No
CEC Certified
false
Item Weight (lbs)
9.37
Sidespray
false
Theme
Modern
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Handles Included
true
Pullout Spray
false
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Faucet Holes
3
Showerhead Included
No

Description

KS4302FL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.