Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4302PKL

  • Zoro # G0858516


product price: $513.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Faucet Finish
Polished Brass
Number of Handles
2
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4302PKL
Zoro #
G0858516
UPC #
663370304163
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Width
Spout: 2-3/4"
Depth
Handle: 2-3/8"
Item Length (Inch)
8.5
Item Width (Inch)
3.75
Max Deck Thickness
1.5"
Item Height (Inch)
2.75

Details

Finish
Polished Brass
ADA Compliant
true
Faucet Finish
Polished Brass
Number of Handles
2
Mounting Type
Deck Mount
Number of Holes
3
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Faucet Operation
Standard
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Handle Material
Porcelain
Item
Roman Tub Faucet
Connection
3/4" IPS Inlet
Features
Premium Black Handles; Quarter-Turn Ceramic Disc Cartridge; Complements the Kingston Brass Metropolitan Collection; (2) Lever Handles
Material
Brass
CEC Certified
false
Theme
Modern
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Drain Included
No
Handshower Included
No
Spout Flow Rate (GPM)
7
Collection
Duchess
Low Lead Compliant
false
Item Weight (lbs)
9.37
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Handle Style
Lever
Showerhead Included
No
Sidespray
false
DOE Certified
false
Hose Included
false
UPC/CUPC Certified
true
Handles Included
true
Faucet Holes
3

Description

KS4302PKL Roman Tub Filler,w/Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.