Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4302PL

  • Zoro # G0858638


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Type
Deck Mount
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4302PL
Zoro #
G0858638
UPC #
663370117046
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Depth
Handle: 2-3/8"
Width
Spout: 2-3/4"
Item Width (Inch)
3.75
Item Length (Inch)
8.5
Item Height (Inch)
2.75

Details

Finish
Polished Brass
Item
Roman Tub Faucet
Number of Holes
3
Mounting Type
Deck Mount
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
ADA Compliant
true
Faucet Operation
Standard
Handle Material
Porcelain
Faucet Finish
Polished Brass
Body Material
Brass
Flow Rate
7.0 gpm
Features
Drip-Free Ceramic Cartridge; 8" To 16" Spread; (2) Lever Handles
Connection
3/4" IPS Inlet
Material
Brass
Drain Included
No
Handshower Flow Rate (GPM)
0
Collection
Metropolitan
Hose Included
false
Prop 65 Label
true
Faucet Holes
3
Sidespray
false
Handles Included
true
CEC Certified
false
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Faucet Centers
8 to 36
Showerhead Included
No
Pullout Spray
false
Item Weight (lbs)
9.37
Spout Flow Rate (GPM)
7
Handle Style
Lever
Theme
Modern
Low Lead Compliant
false
Handshower Included
No
UPC/CUPC Certified
true

Description

KS4302PL Roman Tub Filler Porcelain Leve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.